Zoro Homepage

4 W Toilet Bowl Brush, 19 L Brush, Green

  • Mfr # 1020******

  • Zoro # G708610997


product price: $12.89
/ea
Sold in multiples of 6 for $77.34

Key Features

Brush Type
Toilet Bowl Brush
Bristle Color
Green
Brush Length
19
Bristle Material
Plastic
Brush Handle Style
Polypropylene Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020******
Zoro #
G708610997
UPC #
20071736010209
Country of Origin
United States

Dimensions

Brush Length
19
Brush Width
4
Height
19 in

Details

Brush Type
Toilet Bowl Brush
Bristle Color
Green
Bristle Material
Plastic
Brush Handle Style
Polypropylene Fiber
Item
Toilet Bowl Brush

Description

19 total length with contoured grip handle. 100 tufts of 3-1/2 long, firm stapled polymer fibers. Full U shape fiber placement, 4 wide head.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.