6 in W Scrub Brush, Medium, 55 in L Handle, 10 in L Brush, Red, Wood, 10 in L Overall

  • Mfr # 532

  • Zoro # G9559518


product price:  $20.59
/ea
Sold in multiples of 6 for $123.54

Key Features

Brush Type
Scrub Brush
Bristle Firmness
Medium
Bristle Color
Red
Brush Length
10 in
Handle Length
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
532
Zoro #
G9559518
UPC #
071736005324
Country of Origin
United States

Dimensions

Brush Length
10 in
Handle Length
55 in
Brush Width
6 in
Bristle Length
3 1/2 in
Overall Length
10 in
Trim Length
3 1/2 in
Head Width
6 in

Details

Brush Type
Scrub Brush
Bristle Firmness
Medium
Bristle Color
Red
Handle Color
Red
Bristle Material
Recycled PET
Handle Material
Wood
Brush Handle Style
Long Handle
Item
Scrub Brush
Temperature Resistant
Yes
Features
Electrostatic Powder Coated, Handle Grip, Hanger Hole, Injection Molded Brush Block, Nylon Thread Handle, Stapled Fibers
Chemical Resistant
Yes
Color Coding System
No
FDA Compliant
Yes

Description

Scrub Brush, Bristle Firmness Medium, Bristle Material Recycled PET, Handle Material Wood, Brush Length 10 in, Handle Length 55 in, Head Width 6 in, Bristle Color Red, Overall Length 10 in, Chemical Resistant Yes, Brush Type Long Handle, Features Electrostatic Powder Coated, Handle Grip, Hanger Hole, Injection Molded Brush Block, Nylon Thread Handle, Stapled Fibers, Handle Color Red, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant No, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.