Shop LIBMAN
See all product information
Create Account
15 in Sweep Face Angle Broom, Black
Mfr # 997
Zoro # G3719157
product price:Â
$
17.15
/ea
Key Features
Sweep Face
15 in
Bristle Length
6 in
Bristle Material
PET Polymer
Bristle Color
Black
Handle Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 997
- Zoro #
- G3719157
- UPC #
- 071736009971
- Country of Origin
- United States
Dimensions
- Bristle Length
- 6 in
- Broom Handle Length
- 55 in
- Broom Handle Diameter
- 1 in
Details
- Sweep Face
- 15 in
- Bristle Material
- PET Polymer
- Bristle Color
- Black
- Handle Color
- Red
- Item
- Angle Broom
- Broom Grade
- Medium-Duty
- Features
- Electrostatic Powder Coated Handle, Handle Grip, Nylon Thread, Propylene Injection Molded Block, Staple-Set Fibers
- Color
- Black
- Broom Handle Material
- Steel
- Chemical Resistant
- Yes
- For Surface Texture
- Semi-Smooth
Description
Angle Broom, Bristle Material PET Polymer, Sweep Face 15 in, Bristle Color Black, Handle Length 55 In., Handle Material Steel, Handle Color Red, Chemical Resistant Yes, Features Electrostatic Powder Coated Handle, Handle Grip, Nylon Thread, Propylene Injection Molded Block, Staple-Set Fibers, Acid Resistant No, Color Coding System No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.