Shop LIBMAN
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24'' W.x65'' L. Wood Handle Multi-Surface Industrial Push Broom
- Mfr # 1292
- Zoro # G021885522
product price:Â
$
127.99
/ea
Key Features
Bristle Material
PEt Polymer
Broom Handle Material
Wood
Bristle Color
Red/Black
Bristle Length
4 in
Broom Handle Diameter
1.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1292
- Zoro #
- G021885522
- UPC #
- 71736012926
- Country of Origin
- United States
- Bristle Material
- PEt Polymer
- Broom Handle Material
- Wood
- Bristle Color
- Red/Black
Description
The Multi-Surface Commercial Push Broom is a 24 multi-surface push broom for heavy-duty and contractor use. The environmentally friendly broom fibers are made from recycled water bottles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.