Zoro Homepage

10 in x 18 in Strip Wonder Mop, Snap On Connection, Cut-End, Orange, Microfiber

  • Mfr # 2000

  • Zoro # G222823026


product price: $13.55
/ea
Sold in multiples of 4 for $54.20

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000
Zoro #
G222823026
UPC #
071736020006
Country of Origin
United States

Description

Wonder Mop, Product Type Wet Mop, Mop Connection Type Snap On, Mop Head Material Microfiber, Mop Head Width 62 in, Mop Head Depth 20 in, Launderable Yes, Mop Head Color Orange, Dry Weight 4 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 59NJ67, Compatible Manufacturer Part Number 2001, Connection Thread Type Not Applicable, Antimicrobial Yes, Features Antibacterial, Power Wringer, Package Quantity 4

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.