Zoro Homepage

32 Gallon Trash Can with Lid Green, 6PK

  • Mfr # 1465

  • Zoro # G508359782


product price: $447.99
/pk 6, $74.67/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1465
Zoro #
G508359782
UPC #
71736014654
Country of Origin
United States

Description

Base handle grips are conveniently located on the side of the base to easily lift and empty without having to touch the dirty bottom of the can;Vented channels on the inner sides - trash bags pull out easily and don't get suctioned down into the can;Bag tie cinches on the handles for knot-free liner changes;Fits standard wheel dollies;Heavy-duty reinforced handles will not bend and warp under extreme weights;Strong durable HDPE material will not bend/warp and resists cracking in colder temperatures;Rounded ergonomic handles don't cut into hands;Thicker plastic on base to withstand rougher surfaces and dragging for an extended life;Thick, high-quality plastic in the right areas;Rounded snap-on lids are available as Libman #1571 Black, 1573 Gray, and 1575 Green;Full sets with trash can and lid are available as Libman #1385 Black, 1464 Gray, and 1465 Green The Family Libman Commercial 32 Gallon Trash Can with Lid is built for extreme durability and to hold super heavy materials without the handles warping or bending. Featuring thick plastic in the right areas, this trash can is arguably one of the strongest cans on the market and is constructed for long life. Capable of fitting all standard wheel dollies and maid carts that hold 32-gallon cans, this product is great for on-the-go cleaning and pick-up. Loaded with design and features to make any job easier, this trash can also displays nicely in any facility with multiple color choices and a professional look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.