Zoro Homepage

Libman 24in Flex Blade Floor Squeegee Set, Steel Handle

  • Mfr # 1014

  • Zoro # G422823024


product price: $40.89
/ea
Sold in multiples of 6 for $245.34

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014
Zoro #
G422823024
UPC #
071736010144
Country of Origin
China

Description

Floor Squeegee, Blade Count 2, Connection Type Threaded, Blade Width 24 in, Blade Material Rubber, Blade Shape Straight, Handle Material Steel, FDA Compliant Yes, Product Type Floor Squeegee, Application Industrial, Patio, Walkway, Color Coding System No, Features Flexible Blade, Frame Material Aluminum, Maximum Handle Length 60 in, Resistance Properties Chemical Resistant, Package Quantity 6

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.