Libman 4 Gal. Clean & Rinse Bucket, Dual Chamber, Black
- Mfr # 1055
- Zoro # G522823030
product price:Â
$
21.69
/ea
Sold in multiples of 3 for
$65.07
Key Features
Bucket Capacity
4 gallons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1055
- Zoro #
- G522823030
- UPC #
- 071736010557
- Country of Origin
- United States
- Bucket Capacity
- 4 gallons
Description
Mop Bucket, Material Polypropylene, Capacity 4 gal, Anti-Spill No, Color Black, Includes Handle Yes, Product Type Mop Bucket, Overall Depth 15 in, Overall Length 17 in, Overall Width 11 in, Bucket Style Dual Compartment, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.