Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bowl Brush, 6PK

  • Mfr # 22

  • Zoro # G508369279


product price: $36.18
/pk 6, $6.03/ea

Key Features

Brush Type
Toilet Bowl Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22
Zoro #
G508369279
UPC #
71736000220
Country of Origin
United States

Details

Brush Type
Toilet Bowl Brush

Description

103 tufts of extra durable, 1O long, recycled PET, staple-set fibers; 14O total length with full OUO shape fiber placement to reach deep under rim; Ergonomic rubber grip handle with hanger hole; Brush also sold as part of set #00040 and #00034, with caddy The Round Bowl Brush is great for bathroom applications. The brush is 14 in total length with a full U shape fiber placement to allow the user to reach deep under the toilet rim. The brush is made of extra durable, 1 long, recycled PET, staple-set fibers to form an ultra-stiff brushing surface. The brush is also sold as part of Libman set #40 and #34, with caddy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.