Shop LIBMAN
Create Account
Commercial Toilet Plunger with Caddy - 598, PK4
- Mfr # 598
- Zoro # G506375302
product price:Â
$
76.45
/pk of 4, $19.11/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 598
- Zoro #
- G506375302
- UPC #
- 71736005980
- Country of Origin
- United States
Description
LIBMAN TOILET PLUNGER WITH CADDY - - 598 THE CADDY THAT ALLOWS STORAGE WITHOUT LEAKAGE. THERMOPLASTIC RUBBER CUP, PLUNGER FLANGE (BOTTOM PIECE) EXTENDS FOR BETTER SEAL WHEN UNCLOGGING DRAINS, CAN BE FOLDED BACK WHEN NOT NEEDED. HANDLE 24" X 1", STEEL THICKNESS .0155", MADE WITH UP TO 70% RECYCLED STEEL FROM POST-INDUSTRIAL WASTE. ELECTROSTATIC POWDER COATED STEEL HANDLE, PAINT FORMS TO ANY HANDLE DINGS AND WILL NOT CHIP. LONG STEEL HANDLE, LONGER THAN OTHER PLUNGERS, MAKES IT EASIER TO USE, IRON PHOSPHATE CONVERSION COATING PREVENTS RUST IF HANDLE IS SCRATCHED. OVERSIZED GRIP AND HANGER TIP ALLOW FOR EASY HANDLING. HEAVY DUTY POLYPROPYLENE INJECTION MOLDED CADDY, ONE OF A KIND CADDY HIDES THE PLUNGER, ALLOWING FOR STORAGE NEXT TO THE TOILET. DESIGNED FOR COMPLETE AND HYGIENIC DRYING. OUTER FLANGE DIAMETER IS 6", INNER IS 3".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.