Zoro Homepage

Disposable Gloves, Nitrile, Powder-Free, One Size, Blue

  • Mfr # 1328

  • Zoro # G213761993


product price: $8.25
/ea
Sold in multiples of 2 for $16.50

Key Features

Size
One Size
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1328
Zoro #
G213761993
UPC #
71736013282
Country of Origin
Malaysia

Dimensions

Size
One Size

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free

Description

When sensitivity to latex is an issue and you need a power-free glove to use with sensitive skin, Libman nitrile disposable gloves are an ideal solution. Whether your cleaning, gardening, painting, or performing other tasks where you need to protect your hands simply, Libman disposable latex gloves provide you with the protection you need. The lightweight design maximizes comfort and touch-sensitivity, while the beaded cuff provides an extra layer of durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.