Zoro Homepage

Dual-Surface Scrub Brush-Head Only

  • Mfr # 516

  • Zoro # G015877892


product price: $12.99
/ea
Sold in multiples of 6 for $77.94

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516
Zoro #
G015877892
UPC #
-
Country of Origin
United States

Description

Scrub Brush, Bristle Material Recycled PET, Brush Length 10 in, Bristle Color Red, Overall Length 10 in, Chemical Resistant Yes, Features Injection Molded Brush Block, Stapled Fibers, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant No, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.