Zoro Homepage

Freedom Spray Mop

  • Mfr # 4002

  • Zoro # G715877901


product price: $30.65
/ea
Sold in multiples of 4 for $122.60

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4002
Zoro #
G715877901
UPC #
-
Country of Origin
United States

Description

Spray Mop Kit, Mop Style Flat, Handle Included Yes, Color Coding System No, Frame Width 15 in, Frame Depth 5 in, Handle Color Green, Handle Material Steel, Handle Length 50 in, Mop Connection Type Slide On, Mop Head Material Microfiber, Mop Pad Size 5 in x 15 in, Launderable Yes, Mop Head Color Green, Features Trigger Operated Dispensing System, Includes Mop Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.