Zoro Homepage
This item is Discontinued.
Libman Libman 18” Swivel Squeegee, Vulcanized Rubber Blade 1061

Libman 18” Swivel Squeegee, Vulcanized Rubber Blade (Discontinued)

  • Mfr # 1061
  • Zoro # G0285999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061
Zoro #
G0285999
UPC #
071736010618
Country of Origin
China

Dimensions

Width
18"

Details

Item
Swivel Squeegee
Material
Vulcanized Rubber; Polypropylene
Application
Cleaning difficult windows with tight rounded corners
Squeegee Handle Included
With Handle
Squeegee Frame Material
Stainless Steel
Connection Type
Threaded

Description

Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.