Zoro Homepage

Libman 24" Straight Floor Squeegee Set, Wood Handle

  • Mfr # 1038

  • Zoro # G3718901


product price: $31.59
/ea
Sold in multiples of 6 for $189.54

Key Features

Squeegee Blade Width
24 in
Squeegee Blade Shape
Straight
Material
Rubber
Application
Floor
Squeegee Handle Included
With Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1038
Zoro #
G3718901
UPC #
071736010380
Country of Origin
Switzerland

Dimensions

Squeegee Blade Width
24 in
Length
60 in
Width
24"
Blade Width
24 in
Maximum Handle Length
60 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight
Material
Rubber
Application
Floor
Squeegee Handle Included
With Handle
Squeegee Frame Material
Steel
Connection Type
Tapered
Squeegee Blade Material
Aluminum
Includes
Handle
Features
Steel Handle Connector
Chemical Resistant
Yes
Squeegee Application
Floor Squeegee
Squeegee Blade Count
Single
Color
Black
Handle Material
Wood
Blade Material
Rubber
Frame Material
Aluminum
Blade Count
1
Resistance Properties
Chemical Resistant
Connection Thread Type
Not Threaded
Includes Handle
Yes
Product Type
Floor Squeegee
Blade Shape
Straight

Description

Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 24 in, Blade Material Rubber, Blade Shape Straight, Handle Material Wood, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Coding System No, Features Steel Handle Connector, Frame Material Aluminum, Maximum Handle Length 60 in, Resistance Properties Chemical Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.