Zoro Homepage

Libman Large Industrial Grade Dust Pan, 17" W x 2.5" deep

  • Mfr # 581

  • Zoro # G9559256


product price: $16.45
/ea
Sold in multiples of 6 for $98.70

Key Features

Material
Polypropylene
Features
Hanger Hole, Polypropylene Molded Shell
Overall Width
18"
Dust Pan Handle Length
7 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581
Zoro #
G9559256
UPC #
071736005812
Country of Origin
United States

Dimensions

Overall Width
18"
Dust Pan Handle Length
7 in
Handle Length
7 in
Overall Length
18"

Details

Item
Heavy Duty Dust Pan
Material
Polypropylene
Features
Hanger Hole, Polypropylene Molded Shell
Color
Gray

Description

Heavy Duty Dust Pan, Material Polypropylene, Handle Length 7 in, Overall Width 18 In., Color Gray, Features Hanger Hole, Polypropylene Molded Shell, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.