Zoro Homepage

Libman Lobby Dust Pan & Broom (Closed Lid), 12" wide pan

  • Mfr # 917

  • Zoro # G9559667


product price: $29.89
/ea
Sold in multiples of 2 for $59.78

Key Features

Includes
Handle with Clip
Sweep Face
10 in
Chemical Resistant
Yes
Broom Handle Length
38 in
Bristle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917
Zoro #
G9559667
UPC #
071736009179
Country of Origin
United States

Dimensions

Broom Handle Length
38 in
Trim Length
4 1/4 in
Broom Handle Diameter
3/4 in

Details

Item
Lobby Broom and Dust Pan
Includes
Handle with Clip
Sweep Face
10 in
Chemical Resistant
Yes
Bristle Color
Black
Broom Handle Material
Steel
Bristle Material
Recycled PET

Description

Lobby Broom and Dust Pan, Broom Handle Length 38 in, Bristle Material Recycled PET, Bristle Color Black, Chemical Resistant Yes, Acid Resistant No, Color Coding System No, Broom Handle Diameter 3/4 in, Broom Handle Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.