Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Libman Outdoor/Shop Scoop, 22" Wide, Telescopic Handle

  • Mfr # 929

  • Zoro # G9559299


product price: $21.19
/ea
Sold in multiples of 3 for $63.57

Key Features

Color
Black
Features
Attachable Telescopic Handle, Electrostatic Powder Coated Steel Handle, Iron Phosphate Conversion Coating, Polypropylene Molded Shell
Handle Length
33 1/2 in
Dust Pan Handle Length
33 1/2 in
Overall Length
34"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929
Zoro #
G9559299
UPC #
071736009292
Country of Origin
United States

Dimensions

Handle Length
33 1/2 in
Dust Pan Handle Length
33 1/2 in
Overall Length
34"
Overall Width
21-3/4"

Details

Item
Jumbo Dust Pan
Color
Black
Features
Attachable Telescopic Handle, Electrostatic Powder Coated Steel Handle, Iron Phosphate Conversion Coating, Polypropylene Molded Shell
Material
Polypropylene

Description

Jumbo Shop Scoop Dust Pan, Material Polypropylene, Handle Length 33 1/2 in, Overall Width 21-3/4 In., Color Black, Features Attachable Telescopic Handle, Electrostatic Powder Coated Steel Handle, Iron Phosphate Conversion Coating, Polypropylene Molded Shell, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.