Push Broom, Locking Nut, 60 in L, 24 in Sweep Face, 3 in Red Bristles, Red Handle
Mfr # 805
Zoro # G9559186
product price: $21.39
/eaKey Features
Sweep Face
24 in
Bristle Length
3 in
Bristle Material
Steel
Bristle Color
Black, Red
Block Material
Recycled PET
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
805
Zoro #
G9559186
UPC #
071736008059
Country of Origin
United States
Dimensions
Bristle Length
3 in
Broom Handle Diameter
1 in
Broom Handle Length
60 in
Block Width
24 in
Details
Sweep Face
24 in
Bristle Material
Steel
Bristle Color
Black, Red
Block Material
Recycled PET
Handle Color
Red
Item
Push Broom
Broom Grade
Medium-Duty
Features
Acid Resistant
Color
Red
Broom Handle Material
Steel
Includes
Handle, Head, Locking Nut
For Use With
Mfr. No. 601
Chemical Resistant
Yes
Handle Tip Material
Polypropylene
For Surface Texture
Semi-Smooth
Handle Connection Type
Threaded
Description
Push Broom, Bristle Material Steel, Block Material Recycled PET, Handle Length 60 in, Handle Material Steel, Handle Color Red, Chemical Resistant Yes, Features Electrostatic Powder Coated Handle, Handle Grip, Hanger Hole, Hardwood Broom Block, For Use With Mfr. No. 601, Includes Handle, Head, Locking Nut, Acid Resistant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.