Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recycled PET Floor Scrub Brush, Steel

  • Mfr # 122

  • Zoro # G4094006


product price: $13.59
/ea
Sold in multiples of 4 for $54.36

Key Features

Brush Type
Scrub Brush
Bristle Material
Recycled PET
Handle Material
Steel
Features
LLDPE Molded Hanger Tip; Electrostatic Powder Coated Steel Handle; Polypropylene Molded Plastic Components; Head Pivots 180 Degrees Making Reaching Tough Spots Easy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122
Zoro #
G4094006
UPC #
071736001227
Country of Origin
United States

Details

Brush Type
Scrub Brush
Bristle Material
Recycled PET
Handle Material
Steel
Item
Floor Scrub Brush 11inx4in Swivel Head
Features
LLDPE Molded Hanger Tip; Electrostatic Powder Coated Steel Handle; Polypropylene Molded Plastic Components; Head Pivots 180 Degrees Making Reaching Tough Spots Easy

Description

Floor Scrub Brush 11inx4in Swivel Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.