Zoro Homepage

Rinse N' Wring 13 in. Flat Microfiber Mop Refill

  • Mfr # 1676

  • Zoro # G815500136


product price: $15.29
/ea
Sold in multiples of 6 for $91.74

Key Features

Mop Head Material
Microfiber
Length
2.55 in
Depth
11.88 in
Features
Machine washable microfiber cleaning pad
Width
5.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1676
Zoro #
G815500136
UPC #
71736016764
Country of Origin
United States

Dimensions

Length
2.55 in
Depth
11.88 in
Width
5.55 in
Height
4.88 in

Details

Mop Head Material
Microfiber
Features
Machine washable microfiber cleaning pad
For Use With
Plant Food Small Package
Item
Plant Food

Description

  • 13 inch by 5 inch mopping pad
  • Pad removes over 99% of bacteria with just water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.