Shop LIBMAN
See all product information
Create Account
Roller Mop Refill
- Mfr # 2011
- Zoro # G0286209
product price:Â
$
15.69
/ea
Key Features
Handle Material
No Handle
Mop Type
Roller Mop Head
Product Type
Wet Mop Head
Overall Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2011
- Zoro #
- G0286209
- UPC #
- 071736020112
- Country of Origin
- United States
Dimensions
- Overall Width
- 10 in
Details
- Handle Material
- No Handle
- Mop Type
- Roller Mop Head
- Item
- Roller Mop Refill
- Product Type
- Wet Mop Head
Description
Roller Mop Refill, Overall Width 10 in, Product Type Wet Mop Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.