Rough Surface Push Broom, 25-1/2 in Sweep Face, 4 in L Trim, Recycled PET Bristle, 64 in L

  • Mfr # 879

  • Zoro # G916037579


product price:  $42.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
879
Zoro #
G916037579
UPC #
71736008790
Country of Origin
United States

Description

Libman Rough Surface Push Broom, Sweep Face Size: 25-1/2 in, Recycled PET Bristle, Bristle Color: Gray, 4 in L Trim, Block Size: 24, Block Material: Polymer, Threaded Handle, 60 in L x 1 in W Handle, Steel Handle, Gray/Red, Bolt Connection, 64 in L, Resists: Chemical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.