Smooth Surface Push Broom, 19-1/2 in Sweep Face, 3 in L Trim, Recycled PET Bristle, 64 in L

  • Mfr # 800

  • Zoro # G016037639


product price: $28.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800
Zoro #
G016037639
UPC #
71736008004
Country of Origin
United States

Description

Libman Smooth Surface Push Broom, Sweep Face Size: 19-1/2 in, Recycled PET Bristle, Bristle Color: Black, 3 in L Trim, Block Size: 18, Block Material: Polymer, Threaded Handle, 60 in L x 1 in W Handle, Steel Handle, Black/Red, Bolt Connection, 64 in L, Resists: Chemical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.