Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Libman Sponge Mop, Cellulose, 50"L 00103

Sponge Mop, Cellulose, 50"L (Discontinued)

  • Mfr # 00103
  • Zoro # G4206282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00103
Zoro #
G4206282
UPC #
071736001036
Country of Origin
United States

Dimensions

Handle Length
50"

Details

Handle Material
Steel
Item
Sponge Mop
For Use With
Mfg. Model 105

Description

Wet Mop Head and Handle, Color Coding System No, Handle Material Steel, Handle Length 50 in, For Use With Mfg. Model 105, Sponge Mop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.