Shop LIBMAN
See all product information
Create Account
Toilet Bowl Cleaner, 32 oz, Liquid
- Mfr # 2070
- Zoro # G325004933
product price:Â
$
15.79
/ea
Key Features
Container Size
32 oz
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2070
- Zoro #
- G325004933
- UPC #
- 71736020709
- Country of Origin
- United States
- Cleaner Form
- Liquid
Dimensions
- Container Size
- 32 oz
Description
Libman Toilet Bowl Cleaner, 32 oz Net Content, Liquid Form
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.