Shop LIBMAN
See all product information
Create Account
Tornado 14 in. W Spin Mop with Bucket
- Mfr # 1283
- Zoro # G606614141
product price:
$
55.55
/ea
Key Features
Wringer Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1283
- Zoro #
- G606614141
- UPC #
- 71736050676
- Country of Origin
- China
- Wringer Color
- Green
- Item
- Mop Bucket and Wringer
Description
The Libman Tornado spin mop system is a convenient all-in-one mopping system. Designed with a large microfiber, machine washable mop head that absorbs and removes more water so your floors dry quickly. The heavy-duty bucket and spinning chamber work to remove water and dirt efficiently from the mop head. The lower handle is precision-molded and impact-resistant. The Libman Tornado spin mop removes over 99% of staphylococcus aureus and E. Coli on ceramic tile and wood floors when used with water.
- • Push handle down once for a damp mop or more times for a drier mop
- • User-friendly wringing mechanism for faster drying times
- • Safe on all surfaces, including hardwood
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.