Zoro Homepage

Wet Floor/Caution Sign with Locking Clip

  • Mfr # 1811

  • Zoro # G915877893


product price: $20.29
/ea
Sold in multiples of 4 for $81.16

Key Features

Sign Background Color
Yellow
Sign Shape
A-Frame
Height
24 in Standing
Sign Material
PP
Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1811
Zoro #
G915877893
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in Standing
Width
10.5 in

Details

Sign Background Color
Yellow
Sign Shape
A-Frame
Sign Material
PP

Description

Excellent for any facility, especially high traffic areas. This sign can be used on all surfaces, rough or smooth. It works well both indoors and outdoors. A frame, lightweight design for quick set up. Bilingual for effective communication. Special handle design allows user to simply pinch handle to open up the sign completely with one hand. Heavy-duty polypropylene construction 50 percent heavier onaverage than comparable signs. Bright yellow color to stand out. OSHA/ANSI compliant text and graphic safety warning onboth sides. Folds flat for easy storage or transport on carts. Slightly taller and wider than most comparable signs. More visible to pedestrians

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.