Zoro Homepage

Wet Mop, Snap On Connection, Red, Sponge

  • Mfr # 955

  • Zoro # G9559490


product price: $25.65
/ea

Key Features

Mop Head Color
Red
Handle Color
Red
Mop Connection Type
Snap On
Mop Head Material
Sponge
Handle Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955
Zoro #
G9559490
UPC #
071736009551
Country of Origin
United States

Dimensions

Handle Length
54 in
Frame Width
12 in
Mop Head Width
12 in
Maximum Handle Length
54 in
Overall Width
12 in

Details

Mop Head Color
Red
Handle Color
Red
Mop Connection Type
Snap On
Mop Head Material
Sponge
Handle Material
Steel
Mop Type
Wet Mop
Item
Wet Mop
Color
Red
Handle Included
Yes
Launderable
No
Includes
Handle
Wringer Type
Roller
Product Type
Sponge Mop
Includes Handle
Yes

Description

Wet Mop, Product Type Sponge Mop, Mop Connection Type Snap On, Mop Head Material Sponge, Handle Material Steel, Mop Head Width 12 in, Launderable No, Handle Color Red, Wringer Type Roller, Connection Thread Type Not Applicable, Frame Width 12 in, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.