Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18.5 LCD USB KB 2USB PASS US

  • Mfr # LRA185KMMG01

  • Zoro # G113362504


product price: $1,531.99
/ea
Free Shipping & Returns

Key Features

Standards
UL, CE, CCC, BSMI, C-Tick, EAC, VCCI, KCC, FCC Class A, TAA; TAA Compliant
Number of Computers Supported
8
Number of VGA Ports
1
Screen Size
18.5 in
Screen Resolution
1600 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRA185KMMG01
Zoro #
G113362504
UPC #
636430076270
Country of Origin
Mexico

Dimensions

Screen Size
18.5 in
Rack Height
1U

Details

Item
LCD Rack Console
Standards
UL, CE, CCC, BSMI, C-Tick, EAC, VCCI, KCC, FCC Class A, TAA; TAA Compliant
Number of Computers Supported
8
Number of VGA Ports
1
Screen Resolution
1600 x 1200
Number of USB Ports
3
VGA
Yes
USB
Yes
Keyboard
Yes
Device Type
LCD Rack Console
Pointing Device Type
TouchPad
Display Type
LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.