Zoro Homepage

29.5x28.5x4 MERV 11 FILTER N/R

  • Mfr # 195551P4

  • Zoro # G109947579


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
29-1/2x28-1/2x4
Performance Rating
MERV 11
Nominal Height
28-1/2 in
Nominal Width
29-1/2 in
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195551P4
Zoro #
G109947579
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Filter Size
29-1/2x28-1/2x4
Nominal Height
28-1/2 in
Nominal Width
29-1/2 in
Nominal Depth
4 in

Details

Performance Rating
MERV 11
Item
Pleated Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.