Battery Kit, Emerson Libert UPS:GXT4-8000RT208, GXT4-10000RT208, 9000 mAh

  • Mfr # GXT4288VBATKIT

  • Zoro # G613362400


product price:  $1,478.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vertiv Liebert Products: GXT4-8000RT208, GXT4-10000RT208
Capacity - Batteries
9000 mAh
Depth
19.7 in
Width
8.1 in
Height
5.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXT4288VBATKIT
Zoro #
G613362400
UPC #
813829016523
Country of Origin
China

Dimensions

Depth
19.7 in
Width
8.1 in
Height
5.3 in

Details

Item
Battery Kit
For Use With
Vertiv Liebert Products: GXT4-8000RT208, GXT4-10000RT208
Capacity - Batteries
9000 mAh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.