Zoro Homepage

Blower Assembly, 115V

  • Mfr # 342186P1S

  • Zoro # G0349951


original price: $3,880.99
10% off
new price: $3,492.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Liebert
Product Type
Blower
Standards
CSA Certified
Number of Speeds
1
Minimum Fan Speed
1,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342186P1S
Zoro #
G0349951
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Blower
Fits Brand
Liebert
Product Type
Blower
Standards
CSA Certified
Number of Speeds
1
Minimum Fan Speed
1,500 RPM
Rotation
CCW
Housing Color
Black
Nameplate Voltage
120V AC
Number of Discharge Positions
1
High-Efficiency Motor
No
Current
1.5 A
Number of Inlets
1
Phase
1
Motor Type
Shaded Pole
Thermal Overload Protection
Yes
Speed Controllable
No
AMCA Fan Class
Not Rated
Motor Enclosure
Open Air-Over
Housing Material
Steel
Maximum Fan Speed
1,500 RPM
Chemical Resistant
No
Electrical Connection
Wire Leads
For Location
Indoor
Includes Motor
Yes
Assembly
Assembled
For Ventilation Type
Supply
Spark Resistant Construction Type
Not Rated
Drive Type
Direct Drive
Motor Duty Class
Intermittent Periodic
Includes Drive Package
Yes
Replacement For
Fasco 70731226
Motor Insulation Class
B
Includes Mounting Hardware
No
OEM Replacement
Yes
Corrosion Resistant
No
Mounting Orientation
Horizontal
Flange Type
Non-Flanged
Frequency
60 Hz
Motor Speed
1,500 RPM
For Air Type
Blower For Data Centers
Market
Commercial, Industrial
Discharge Position
Horizontal
Sound Level
Not Rated
Outlet Shape
Rectangular
Hazardous Location Application
No

Description

Blower, Wheel Type Not Applicable, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter Not Applicable, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.