Blower Wheel, Housing
Mfr # B-0010S
Zoro # G0350213
product price: $647.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Fits Brand
Liebert
Product Type
Blower Wheel Housing
Includes Set Screws
Yes
Compatible with Brand
Liebert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-0010S
Zoro #
G0350213
UPC #
-
Country of Origin
United States
Details
Item
Blower Wheel
Material
Steel
Fits Brand
Liebert
Product Type
Blower Wheel Housing
Includes Set Screws
Yes
Compatible with Brand
Liebert
Wheel Construction
Tacked
Number of Inlets
1
Application
Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
Wheel Hub Position
Center
Rotation
CW Closed End
Wheel Material
Steel
Description
Blower Wheel, Product Type Blower Wheel Housing, Wheel Type Not Applicable, Number of Inlets 1, Wheel Material Steel, Rotation CW Closed End, Wheel Hub Position Center, Wheel Construction Tacked, Includes Set Screws Yes, Compatible with Brand Liebert, Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.