
CABLE 2 Dsply Port 2USB 1A 10'
Mfr # CBL0109
Zoro # G912489891
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Vertiv Cybex KVM Switches: SC800, SC900 , SC945DPH, SC985DPH, SC945DPHC, SCM145DPH, SCM185DPH, SCMV245DPH, SCMV285DPH
Max. Resolution
3840 x 2160
Cord Length
10 ft
Connector on First End Details
2 x USB 2.0, Audio, DisplayPort Digital Audio/Video
Connector on Second End Details
DisplayPort Digital Audio/Video
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CBL0109
Zoro #
G912489891
UPC #
636430074245
Country of Origin
China
Dimensions
Cord Length
10 ft
Details
Item
KVM Cable
Compatible With
Vertiv Cybex KVM Switches: SC800, SC900 , SC945DPH, SC985DPH, SC945DPHC, SCM145DPH, SCM185DPH, SCMV245DPH, SCMV285DPH
Max. Resolution
3840 x 2160
Connector on First End Details
2 x USB 2.0, Audio, DisplayPort Digital Audio/Video
Connector on Second End Details
DisplayPort Digital Audio/Video
Device Supported
Server, KVM Switch, Keyboard/Mouse, Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.