Zoro Homepage

CBL 2DISPLAYPORT 2USB 1A 6'

  • Mfr # CBL0108

  • Zoro # G012489845


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Emerson Cybex SC900 Secure Desktop KVM Switches, Emerson Cybex SC940D Secure KVM Switch
Cord Length
6 ft
Device Supported
Audio Device, Speaker, KVM Switch, Keyboard/Mouse
Connector on Second End Details
1 x USB Type B - Male, 1 x Mini-phone Audio - Male, 2 x 20-pin DisplayPort Digital Audio/Video - Male, 1 x USB Type A - Male
Connector on First End Details
2 x 20-pin DisplayPort Digital Audio/Video - Male, 1 x Mini-phone Audio - Male, 1 x USB Type B - Male, 1 x USB Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL0108
Zoro #
G012489845
UPC #
636430074238
Country of Origin
China

Dimensions

Cord Length
6 ft

Details

Item
KVM Cable
Compatible With
Emerson Cybex SC900 Secure Desktop KVM Switches, Emerson Cybex SC940D Secure KVM Switch
Device Supported
Audio Device, Speaker, KVM Switch, Keyboard/Mouse
Connector on Second End Details
1 x USB Type B - Male, 1 x Mini-phone Audio - Male, 2 x 20-pin DisplayPort Digital Audio/Video - Male, 1 x USB Type A - Male
Connector on First End Details
2 x 20-pin DisplayPort Digital Audio/Video - Male, 1 x Mini-phone Audio - Male, 1 x USB Type B - Male, 1 x USB Type A - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.