Zoro Homepage

Condensate Pump Assembly, 208V

  • Mfr # 134001P1

  • Zoro # G0349820


product price: $1,903.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Liebert
Product Type
Condensate Removal Pump
Includes
Hose Clamps, Mounting Brackets
Standards
UL Listed
Application
Condensate Removal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134001P1
Zoro #
G0349820
UPC #
-
Country of Origin
United States

Dimensions

For HVAC Heating Energy Size
96,000 BTU
Cord Length
13 ft
Manufacturer Warranty Length
1 yr
For Discharge Pipe Diameter
1/2 in
For Inlet Pipe Diameter
3/4 in

Details

Item
Condensate Removal Pump
Fits Brand
Liebert
Product Type
Condensate Removal Pump
Includes
Hose Clamps, Mounting Brackets
Standards
UL Listed
Application
Condensate Removal
Phase
Single
Frequency
50/60 Hz
Amps
30 A
Tank Opacity
Solid
Horsepower
1/2 hp
Pump Technology
Centrifugal
Priming
Self-Priming
Maximum Flow Rate @ 20 Feet of Head
3 gpm
For Media Type
Condensate Water
UL Rating
UL 2043
Discharge Standard
MNPT
For HVAC System Duct
Ducted
Media Temperature - Minimum
40 Degrees F
Maximum Flow Rate @ 25 Feet of Head
2 gpm
Maximum Flow Rate @ 10 Feet of Head
6 gpm
Feet of Head - Maximum
30 ft
Installation
Duct-Mount
Tank Capacity
1 gal
Inlet Standard
Barbed
Pump Activation Type
Float Switch
Includes Safety Switch
No Safety Switch Included
Nameplate Voltage
208/230V AC
Operating Pressure - Maximum
26 psi
Maximum Flow Rate @ 5 Feet of Head
6 gpm
Media Temperature - Maximum
212 Degrees F
Shut Off Level
30 ft
Full Load Current
30 A
Number of Inlets
1
Electrical Connection Type
Hardwired
Tank Material
Polypropylene
Includes Tubing
No Tubing Included
Maximum Flow Rate @ 15 Feet of Head
4 gpm

Description

Condensate Removal Pump, Horsepower 1/2 hp, Includes Hose Clamps, Mounting Brackets, Maximum Flow Rate @ 10 Feet of Head 6 gpm, Maximum Flow Rate @ 15 Feet of Head 4 gpm, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Maximum Flow Rate @ 20 Feet of Head 3 gpm, Nameplate Voltage 208/230V AC, Shut Off Level 30 ft, Tank Capacity 1 gal, Turn On Level Not Applicable, Maximum Flow Rate @ 50 Feet of Head Not Applicable, Maximum Flow Rate @ 25 Feet of Head 2 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.