Zoro Homepage

Condenser Fan Motor, 1/2 hp

  • Mfr # 1D19535P1S

  • Zoro # G0350301


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Voltage
208/230V AC
Fits Brand
Liebert
Application
Blower
Phase
Single
Voltage @ 50Hz
205
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1D19535P1S
Zoro #
G0350301
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Voltage
208/230V AC
Fits Brand
Liebert
Application
Blower
Phase
Single
Voltage @ 50Hz
205
Usable @ 208V
Usable at 208V
Voltage Compatibility
208V AC, 230V AC
Motor Application
Blower
Motor Design
1-Phase
Compatible Brand
Liebert
HP
1/2 hp

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1060/960/900 RPM, Voltage 208-230V AC, Full Load Amps 2.8 A, 48Y Frame, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.