Zoro Homepage

Condenser Fan Motor

  • Mfr # 134001P3S

  • Zoro # G0349839


product price: $2,313.99
/ea
Free Shipping & Returns

Key Features

Voltage
460V AC
Fits Brand
Liebert
Application
Condenser Pump
Phase
Single
Motor Design
1-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134001P3S
Zoro #
G0349839
UPC #
-
Country of Origin
United States

Details

Item
Motor
Voltage
460V AC
Fits Brand
Liebert
Application
Condenser Pump
Phase
Single
Motor Design
1-Phase
Compatible Brand
Liebert
Voltage Compatibility
460V AC
Motor Application
Condenser Pump

Description

Single Phase, Motor Design Permanent Split Capacitor, Not Applicable HP, Nameplate RPM Not Applicable, Voltage 460V AC, Full Load Amps 0.63 A, 48Y Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.