Shop LIEBERT
See all product information
Create Account
Contactor, 2 13/16 in H, 3 1/4 in L
- Mfr # 10125596P1S
- Zoro # G022806564
product price:Â
$
79.45
/ea
Key Features
Material
Metal, Plastic
Overall Height
2 13/16 in
Overall Length
3 1/4 in
Compatible Product Type
Hermetic Refrigeration Compressor
Current
35 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10125596P1S
- Zoro #
- G022806564
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 2 13/16 in
- Overall Length
- 3 1/4 in
- Overall Width
- 1 5/8 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Details
- Material
- Metal, Plastic
- Item
- Contactor
- Compatible Product Type
- Hermetic Refrigeration Compressor
- Current
- 35 A
- Compatible Brand
- Liebert
- Product Type
- Hermetic Refrigeration Compressor
- Voltage
- 24V
- Shell Material
- Metal, Plastic
Description
Contactor,2 13/16 in H,3 1/4 in L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.