Zoro Homepage

Contactor, 24V, Plastic/Metal

  • Mfr # E-0110S

  • Zoro # G716313736


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V
Number of Poles
3
Product Type
Contactor
Compatible Product Type
EP Humidifier IR
Overall Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-0110S
Zoro #
G716313736
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/2 in
Overall Width
2 3/16 in
Overall Length
2 3/4 in

Details

Item
Definite Purpose Contactor
Coil Voltage
24V
Number of Poles
3
Product Type
Contactor
Compatible Product Type
EP Humidifier IR
Voltage
24V
Switch Action
Normally Closed/Normally Open
Current Rating
25/30 A
Compatible Manufacturer Model Number
KIT-B670010
Material
Metal/Plastic
Compatible Brand
Liebert
Current
30 A

Description

Contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.