Shop LIEBERT CORPORATION

The Vertiv Liebert PSI5 UPS, 1920VA 1920W, is a compact, energy-efficient solutio

  • Mfr # PSI5-2200RT120
  • Zoro # G404037340

product price: 
$
2,644.99
/ea
Free Shipping & Returns

Key Features

Volts AC/DC
120V AC
Application
Business, Critical System, Electronic Device, IT System, Large Network Peripheral, Multimedia Terminal Adapter, Network Bridge, Network Closet, Network Workstation, POS Terminal, Security System, Server, Storage Device, VoIP
Features
Energy Star; Yes
Includes
USB Type A to USB Type B Cable, 1.8 Meter (6 ft) In Length, Printed Quick Start Guide with Safety Instructions, CD, Tower Support Stands, 5-20 Adapter.
Output Voltage
125 V AC, 120 V AC, 115 V AC, 100 V AC, 110 V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PSI5-2200RT120
Zoro #
G404037340
UPC #
812105028724
Country of Origin
China
Item
Line-interactive UPS
Volts AC/DC
120V AC
Application
Business, Critical System, Electronic Device, IT System, Large Network Peripheral, Multimedia Terminal Adapter, Network Bridge, Network Closet, Network Workstation, POS Terminal, Security System, Server, Storage Device, VoIP
Features
Energy Star; Yes
Includes
USB Type A to USB Type B Cable, 1.8 Meter (6 ft) In Length, Printed Quick Start Guide with Safety Instructions, CD, Tower Support Stands, 5-20 Adapter.
Output Voltage
125 V AC, 120 V AC, 115 V AC, 100 V AC, 110 V AC
Series
PSI5
Run Time (Half Load)
13 min
Load Capacity
1920 W
AVR
Yes
Transfer Time
6 ms
Run Time (Full Load)
4 min
Status Indicators
LCD Display
Hot Swappable
Yes
Number of Battery & Surge Outlets
6
Network (RJ-45)
Yes
Waveform Type
Pure Sine Wave
Typical Battery Recharge Time
4 Hour
Input Voltage Range
75 V AC - 146 V AC
Plug/Connector Type
NEMA L5-20P
Receptacle Detail
(1) NEMA L5-30R, (2) NEMA 5-20R, (4) NEMA 5-15R
Mounting
Rack/Tower
Phase
Single Phase
Environmentally Friendly
Yes
Load Capacity (VA)
1920 VA
Receptacle Type
NEMA 5-15R, NEMA L5-30R, NEMA 5-20R
Backup/Run Time (Full Load)
4 Minute
Energy Star
Yes
Input Voltage
120 V AC
Package Contents
PSI5 1920VA/1920W, 120VAC, Rack-tower USB Type A to USB Type B Cable, 1.8 Meter (6 ft) In Length Printed Quick Start Guide with Safety Instructions CD Tower Support Stands 5-20 Adapter
Maximum Power Supply Wattage
1920 W
Backup/Run Time (Half Load)
13 Minute

Dimensions

Rack Height
2U
Width
17.2 in
Height
3.5 in
Depth
24.8 in

Description

The Vertiv Liebert PSI5 UPS, 1920VA 1920W, is a compact, energy-efficient solution designed to safeguard media closets, small racks, active power factor correction (PFC) power supplies, conventional power supplies and other critical electronics.

Specifications
  • Hot Swappable: Yes
  • Input Voltage: 120V AC
  • Output Voltage: 100V AC 110V AC 115V AC 120V AC 125V
  • Form Factor: Tower/Rack Mountable
  • Waveform Type: Pure Sine Wave
  • Input Voltage Range: 75 V AC - 146 V AC
  • Backup/Run Time (Full Load): 4 Minute
  • Load Capacity (VA): 1920 VA
  • Load Capacity (Watt): 1920 W
  • Maximum Battery Recharge Time: 4 Hour
  • Backup/Run Time: 4 Minute
  • Weight: 73.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.