Zoro Homepage

Dual Fuse, 1.60A, 600V AC

  • Mfr # 136821P34S

  • Zoro # G708664525


product price: $125.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Brand
LIEBERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136821P34S
Zoro #
G708664525
UPC #
-
Country of Origin
Mexico

Details

Item
Dual Fuse
Amps
1.60A
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Brand
LIEBERT

Description

FUSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.