Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Monitor USB Audio CATx

  • Mfr # LV5020P001

  • Zoro # G613362530


product price: $2,591.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, FCC, UL
Mounting
Rack
Voltage
240V AC, 120V AC
Includes
LongView Dual Display Port,USB,audio,CATx 150M, Power Adapter
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LV5020P001
Zoro #
G613362530
UPC #
636430078786
Country of Origin
United States

Dimensions

Receiver Depth
4.80 in
Receiver Height
1.76 in
Transmitter Height
1 in
Receiver Width
7.92 in
Rack Height
1U
Transmitter Depth
3 in
Transmitter Width
4.70 in

Details

Item
KVM Console/Extender
Standards
CE, FCC, UL
Mounting
Rack
Voltage
240V AC, 120V AC
Includes
LongView Dual Display Port,USB,audio,CATx 150M, Power Adapter
Network (RJ-45)
Yes
Number of Computers Supported
1
DisplayPort
Yes
USB
Yes
Number of USB Ports
6
Max. Video Resolution
3840 x 2160
Number of Network (RJ-45) Ports
6
Max. Operating Distance
330 ft
Device Type
KVM Extender
Power Consumption
20 W
Series
5000
Graphic Mode
4K
Connectivity Technology
Wired
Number of Remote Users Supported
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.