Zoro Homepage

Battery Kit, 72V DC, Lead Acid Chemistry

  • Mfr # GXT4-9A72BATKIT

  • Zoro # G910923915


product price: $1,184.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Capacity
9000 mAh
Voltage
72V DC
Battery Characteristics
Spill Proof
Compatibility
Vertiv Liebert Products: GXT4-3000RT120, GXT4-3000RT230, GXT4-3000RT208
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXT4-9A72BATKIT
Zoro #
G910923915
UPC #
813829016578
Country of Origin
China

Details

Chemistry
Lead Acid
Capacity
9000 mAh
Item
Battery Kit
Voltage
72V DC
Battery Characteristics
Spill Proof
Compatibility
Vertiv Liebert Products: GXT4-3000RT120, GXT4-3000RT230, GXT4-3000RT208

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.