Evaporator Fan Motor, 1/2 hp
Mfr # 159267P1
Zoro # G7763379
product price: $1,072.99
/ea
Free Shipping & Returns
Key Features
HP
1/2 hp
Nameplate RPM
1,075/900
RPM Range
1,001-1,100
Voltage
200-230V AC
Fits Brand
Liebert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
159267P1
Zoro #
G7763379
UPC #
-
Country of Origin
United States
Details
HP
1/2 hp
Item
Motor
Nameplate RPM
1,075/900
RPM Range
1,001-1,100
Voltage
200-230V AC
Fits Brand
Liebert
Voltage Compatibility
200V AC, 230V AC
Usable @ 200V
Usable at 200V
Compatible Brand
Liebert
Description
Evaporator Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075/900 RPM, Voltage 208-240V AC, Full Load Amps 5.4 A, 48Y Frame, Usable @ 200V Usable at 200V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.