Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan and Blower Motor, 1 1/2 hp

  • Mfr # B-019AS

  • Zoro # G0350222


product price: $1,853.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-230/460V
Fits Brand
Liebert
HP
1 1/2 hp
OEM Replacement Brand
Liebert
Motor Design
3-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-019AS
Zoro #
G0350222
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Voltage
208-230/460V
Fits Brand
Liebert
HP
1 1/2 hp
OEM Replacement Brand
Liebert
Motor Design
3-Phase
Phase
Three
Usable @ 208V
Usable at 208V

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1750 RPM, Voltage 208-230/460V AC, Full Load Amps 4.7-4.6/2.2 A, 56HZ Frame, OEM Replacement Brand Liebert, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.