Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan and Blower Motor, 1 hp

  • Mfr # MMEF5-A01

  • Zoro # G0350493


product price: $1,614.99
/ea
Free Shipping & Returns

Key Features

Voltage
460V AC
Fits Brand
Liebert
Phase
Single
HP
1 hp
Motor Design
1-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMEF5-A01
Zoro #
G0350493
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Voltage
460V AC
Fits Brand
Liebert
Phase
Single
HP
1 hp
Motor Design
1-Phase
OEM Replacement Brand
Liebert

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,075/1,025 RPM, Voltage 460V AC, Full Load Amps 3.3 A, 48Y Frame, OEM Replacement Brand Liebert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.