Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan and Blower Motor, 1/2 hp

  • Mfr # 127902P2S

  • Zoro # G0349732


product price: $1,040.99
/ea
Free Shipping & Returns

Key Features

Voltage
385-466V AC
Fits Brand
Liebert
Voltage @ 50Hz
385
Motor Design
1-Phase
HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127902P2S
Zoro #
G0349732
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Voltage
385-466V AC
Fits Brand
Liebert
Voltage @ 50Hz
385
Motor Design
1-Phase
HP
1/2 hp
Compatible Brand
Liebert
Phase
Single
Voltage Compatibility
385V AC, 466V AC

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075/890 RPM, Full Load Amps 1.7 A, 48Y Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.