Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan and Blower Motor, 1/6 hp

  • Mfr # 124101P1S

  • Zoro # G0349601


product price: $856.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-230V AC
Fits Brand
Liebert
RPM Range
1,380-1,300
Motor Design
1-Phase
Usable @ 208V
Usable at 208V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124101P1S
Zoro #
G0349601
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Voltage
208-230V AC
Fits Brand
Liebert
RPM Range
1,380-1,300
Motor Design
1-Phase
Usable @ 208V
Usable at 208V
Phase
Single
OEM Replacement Brand
Liebert
HP
1/6 hp

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 1380/1300 RPM, Voltage 208-230V AC, Full Load Amps 1.4/0.87 A, 42Y Frame, OEM Replacement Brand Liebert, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.